This product requires certification to purchase.

Plug Button in Vibrant® Stainless

KOHLER

Plug Button in Vibrant® Stainless

  • Fast #
  • Part #K1192910-VS
  • Item #7045203
  • Manufacturer Part #1192910-VS
3.8 out of 5 Customer Rating
Brand image
KOHLER

Plug Button in Vibrant® Stainless

  • Fast #
  • Part #K1192910-VS
  • Item #7045203
  • Manufacturer Part #1192910-VS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
K-99264 Bar Faucet
Color Finish Category
Stainless Steel
Color Finish Name
Vibrant Stainless
Faucet Part Type
Plug Button
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612618863