DESCRIPTION

  • Plug Button (cold)

Kohler Margaux™ Plug Button

K70207

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Margaux™
Color Finish
Clear
Color Finish Category
Clear
Handle Type
Lever
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.48
EACH
  • QUANTITY