DESCRIPTION

  • Plug Button (hot)

Kohler Symbol™ Plug Button

K70208

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Symbol™
Color Finish
Chrome/Red
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle

Starting at
$7.48
EACH
  • QUANTITY