DESCRIPTION

Kohler Margaux™ Plug Button

K71909

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Margaux™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$6.39
EACH
  • QUANTITY