DESCRIPTION

  • Fairfax series single control lavatory plug button

Kohler Plug Button Kit

KGP1078439

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Flow Rate
1.5 gpm
Handle Material
Acrylic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.62
EACH
  • QUANTITY