Plunger Assembly in Polished Brass

Part #K1036994-VF  |  Item #2391850  |  Manufacturer Part #1036994-VF

$10.33 EACH

Color/Finish: Polished Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Kohler K-10270-4 Centerset Lavatory Faucet and K-12265-4 Widespread Lavatory Faucet

CARB OTC LEED Compliant: No

Color Finish: Polished Brass

Color Finish Category: Brass Tones

IAPMO Listed: No

NSF Certified: No

Pedestal Only - FEI: No

Vessel Only - FEI: Yes