1-Bowl Stainless Steel Undermount Kitchen Sink with Mirror Finished Rim, Cutting Board and Bottom Bowl Rack

You last purchased this on
 
KOHLER

Poise® 1-Bowl Stainless Steel Undermount Kitchen Sink with Mirror Finished Rim, Cutting Board and Bottom Bowl Rack

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Poise® 1-Bowl Stainless Steel Undermount Kitchen Sink with Mirror Finished Rim, Cutting Board and Bottom Bowl Rack

  • Fast #
  • Part #K3158-H-NA
  • Item #1854901
  • Manufacturer Part #3158-H-NA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes
  • Constructed of 16 gauge brushed Stainless Steel for durability with an elegant mirror finish around the beveled edge
  • Undercounter Installation
  • This sink provides an intriguing combination of modern style and practical functionality
  • Features SilentShield®, an exclusive sound absorption system, which muffles noise from washing dishes, running water and the disposal
  • Single-basin design with bottom basin rack and bamboo cutting board for convenience in use
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Poise®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
29 in x 14 in x 9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 18 in x 9-3/4 in