13-3/16 in. Bottom Basin Rack in Stainless Steel
Poise® 13-3/16 in. Bottom Basin Rack in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Fits in either bowl of the Kohler® K-3159 Poise® kitchen sink and the Kohler® K-3161 Poise® bar sink
- Rubber feet provide added protection
- Dishwasher safe
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3159 Poise® Kitchen Sink and K-3161 Poise® Bar Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Poise®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 13-3/16 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Square
- Size:
- 13-3/16 in x 13-3/16 in
- Thickness:
- 1 in
- Width:
- 13-3/16 in