Poise® 18 x 18 in. Undermount Stainless Steel Bar Sink

Part #K3161-NA  |  Item #1853709  |  Manufacturer Part #3161-NA

$1,343.74 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Base cabinet width: 21"
  • No faucet holes drilling
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware, bottom sink rack and bamboo cutting board
  • Ideal for all your entertaining needs
  • Sleek angles and exceptional functionality define this sink

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Poise®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9-1/2 in

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 16

Height: 9-1/2 in

IAPMO Listed: No

Length: 18 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18 in x 18 in

Sink Bowl Size: 14 in x 14 in x 9-3/16 in

Sink Depth: 9-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Width: 18 in