KOHLER

Poise® 33 x 18 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

Part #K3388-NA  |  Manufacturer Part #3388-NA

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Part of Kohler® K-3159-NA
  • Material: Stainless steel
  • Basin depth: 9"
  • Double equal basins
  • Undercounter installation
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Please order the Kohler® K-3159-NA sink which includes the sink, cutting board and sink rack

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Poise®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 16

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 33 in x 18 in

Right Bowl Size: 14-7/16 in x 14 in x 9-3/16 in

Shape: Rectangular

Sink Bowl Size Left: 14-7/16 in x 14 in x 9-3/16 in

Sink Depth: 9-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in