Cutting Board 16 3/16 in.

You last purchased this on
 
KOHLER

Poise™ Cutting Board 16 3/16 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Poise™ Cutting Board 16 3/16 in.

  • Fast #
  • Part #K3140-NA
  • Item #1854648
  • Manufacturer Part #3140-NA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Wood Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Bamboo
  • Provides a workstation for quick and easy food prepping
  • Fits over the Kohler® K-3158, Kohler® K-3159 and Kohler® K-3160 Poise® kitchen sinks, Kohler® K-3161 Poise® bar sink, Kohler® K-3672 and Kohler® K-3673 8° kitchen sinks and Kohler® K-3671 8° bar sink
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3158, K-3159 and K-3160 Poise® Kitchen Sinks, K-3161 Poise® Bar Sink, K-3672 and K-3673 8 Degree™ Kitchen Sinks and K-3671 8 Degree™ Bar Sink
CARB OTC LEED Compliant:
No
Collection:
Poise™
Color Finish Category:
Browns
Color Finish Name:
Natural Wood
Height:
1-1/2 in
IAPMO Listed -:
No
Length:
12 in
Material:
Bamboo
Size:
12 in x 16-3/16 in
Width:
16-3/16 in