Poise™ Single Bowl Stainless Steel Undermount Kitchen Sink with Cutting Board and Bottom Bowl Rack

Part #K3158-NA  |  Item #1854768  |  Manufacturer Part #3158-NA

$4,372.13 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base cabinet width: 36"
  • Large single bowl
  • No faucet holes drilling
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware, bottom sink rack and bamboo cutting board
  • Poise kitchen sinks provide an intriguing combination of exceptional functionality and angular design elements

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Poise™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-5/8 in

GSA Approved: No

Gauge: 16

IAPMO Listed: No

Length: 33 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 33 in x 18 in

Sink Bowl Size: 29 in x 14 in x 9-1/2 in

Sink Depth: 9-3/4 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Width: 18 in