Stainless Steel Double Undermount Kitchen Sink
Poise® Stainless Steel Double Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 13-3/16 in. Bottom Basin Rack in Stainless Steel
Part #K3142-ST
KOHLER Cutting Board 16 3/16 in.
Part #K3140-NA
KOHLER Double Basin Kitchen Sink in Stainless Steel
Part #K3388-H-NA
- Exterior dimensions: 33" x 18"
- Interior dimensions:14-7/16" x 14 (left basin), 14-7/16" x 14" (right basin)
- Intriguing combination of exceptional functionality and angular design elements
- SilentShield(TM) sound-absorption technology
- Undercounter Installation
- No Faucet Holes
- Double equal basins
- Basin depth: 9"
- Accessories included: bottom basin rack and bamboo cutting board
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Poise®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 14-7/16 in x 14 in x 9-3/16 in
- Sink Bowl Size, Right:
- 14-7/16 in x 14 in x 9-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 18 in x 9-1/2 in