Stainless Steel Undermount Bar Sink with Mirror Finish
Poise® Stainless Steel Undermount Bar Sink with Mirror Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 13-3/16 in. Bottom Basin Rack in Stainless Steel
Part #K3142-ST
KOHLER 1-Bowl Undercounter Entertainment Sink in Stainless Steel
Part #K3391-H-NA
KOHLER Cutting Board 16 3/16 in.
Part #K3140-NA
- Stainless Steel
- Size: Larger than 15"x15"
- Entertainment sink with mirror finish
- Combines with standard 30" vanities and 29" iron console tables
- Sloped-wall rectangular basin
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Poise®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 14 in x 14 in x 9-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 18 in x 9-1/2 in