Polished Chrome Escutcheon

You last purchased this on
 
KOHLER

Polished Chrome Escutcheon

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Polished Chrome Escutcheon

  • Fast #
  • Part #K1009813-CP
  • Item #1830562
  • Manufacturer Part #1009813-CP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
UL Listed:
No