Polished Chrome Plunger Assembly
Polished Chrome Plunger Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass plunger assembly
- Engineered to promote product longevity
- Kohler GENUINE Part
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Bathroom Sink Drain