Polished Chrome Screw

Part #K1018649  |  Item #2052288  |  Manufacturer Part #1018649

$1.52 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Kohler® K-T397, K-T396, K-T395

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Screw

Material: Stainless Steel

WaterSense Labeled: No