16 oz. 3-1/16 in. Soap & Lotion Dispenser in Polished Chrome

You last purchased this on
 
KOHLER

16 oz. 3-1/16 in. Soap & Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #K1895-C-CP
  • Item #3030492
  • Manufacturer Part #1895-C-CP
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

16 oz. 3-1/16 in. Soap & Lotion Dispenser in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Solid brass
  • May be installed in pre-drilled sink holes or surfaces up to 2" thickness
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Coordinates with Contemporary faucet collections
  • Clamshell packed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3-1/16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
Maximum Deck Thickness:
2 in
Origin:
Domestic
Spout Reach:
3-7/16 in