Switch Assembly in Polished Chrome

You last purchased this on
 
KOHLER

Switch Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Switch Assembly in Polished Chrome

  • Fast #
  • Part #K81996-CP
  • Item #608143
  • Manufacturer Part #81996-CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Product Type:
Assembly
WaterSense Labeled:
No