DESCRIPTION
- Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor
- Ease of installation with slip-fit connection
- Fluid design lines for ease of cleaning
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
- Optimal water coverage provided by large showerhead diameter
- Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
- Solid brass construction for durability and reliability
- Valve allows for sweat or thread connection
Kohler Loure® Single Lever Handle Valve Trim (Less Diverter)
KT14671-4
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CSA Certified
- CSA B125.1
- Collection
- Loure®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Handle Type
- Lever
- Height
- 6-1/4 in
- IAPMO Listed
- No
- Length
- 4-17/32 in
- Number of Handles
- Single Handle
- Spout Reach
- 4-17/32 in
- Trim Only
- Yes
- Valve Type
- Tub & Shower Pressure Balancing Valves
- WaterSense Labeled
- No
- Width
- 6-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday