Pop-Up Clicker Drain without Overflow in Vibrant Rose Gold
This product has been replaced by
Manufacturer Part #33151-RGD
Pop-Up Clicker Drain without Overflow in Vibrant Rose Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Without overflow
- Fluid design lines for ease of cleaning
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant Rose Gold
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Pop-Up Clicker Drain without Overflow
- Tailpiece Length:
- 8-15/16 in
- Vessel Only:
- No