Pop-Up Drain Assembly with Overflow in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Pop-Up Drain Assembly with Overflow in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pop-Up Drain Assembly with Overflow in Vibrant Brushed Bronze

  • Fast #
  • Part #K1037023-BV
  • Item #2481229
  • Manufacturer Part #1037023-BV
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With Overflow
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kohler® K-10269 Widespread Lavatory Faucet
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Drain Base Material:
Plastic
Grate Color Finish:
Vibrant® Brushed Bronze
Grate Color Finish Category:
Bronze/Brass Tones
IAPMO Listed -:
No