Pop-Up Drain Exposed (Less Overflow) in Oil Rubbed Bronze
Premier Pop-Up Drain Exposed (Less Overflow) in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 135-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Brass
- Material: Solid brass
- Adjustable trip lever controls pop-up drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- Premier
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- No
- Product Type:
- Bathroom Sink Drain
- Tailpiece Length:
- 6-5/8 in