DESCRIPTION

  • Brass tailpiece and a 1 1/2" connection
  • Color/Finish: Polished Chrome
  • Complete faucet installation with the KOHLER® standard pop-up drain
  • Solid brass construction, exposed pop-up drain without overflow

Kohler Pop-Up Drain with Lift Rod

K7126

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Residential
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/2 in
Drain Opening
1-1/2 in
Material
Brass

Starting at
$106.84
EACH
  • QUANTITY