DESCRIPTION

  • Brass tailpiece
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass

Kohler Premier Pop-Up Lavatory Drain with Overflow Exposed

K7114-A

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
Premier
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/8 in
Diameter
1-1/2 in
GSA Approved
No
Gauge
17
Height
6-5/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Width
2-1/8 in

Starting at
$106.84
EACH
  • QUANTITY