1-3/10 in. Plastic Pop-up Stopper and O-ring
Purist® 1-3/10 in. Plastic Pop-up Stopper and O-ring
Frequently Purchased Together
Product Details
- For older drains (including some STERLING)
- 1.3 in diameter
- Pop-up stopper with O-ring
- Chrome finish
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-3/10 in
- Drain Body Material:
- Metal
- FM Approved:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Insulated:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- O-Ring, Stopper
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb