Framed Mirror in Felt Grey
Poplin® Framed Mirror in Felt Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wood frame with catalyzed conversion varnish provides a durable moisture resistant finish
- Includes hardware for wall-mount installation
- Coordinates with Poplin® and Marabou® vanities
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Poplin®
- Color Finish Category:
- Greys
- Color Finish Name:
- Felt Grey
- Depth:
- 3/4 in
- Height:
- 35-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Width:
- 20-1/2 in