Poplin® Marabou® 34-1/2 x 36 in. Bathroom Vanity Cabinet with Leg, 1-Door and 3-Drawer on Right in Felt Grey

Part #K99533-LGR-1WC  |  Item #4813483  |  Manufacturer Part #99533-LGR-1WC

$1,823.40 EACH
(Pricing is for Felt Grey)

Color/Finish: Felt Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • One door and three drawers on right
  • Frameless construction with full-overlay door and drawers
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Full-extension 18" depth drawers with slow-close under-mount slides for smooth opening
  • Solid wood drawers with dovetail construction
  • Legs offer the polished look of furniture in the bath
  • Coordinates with the Kohler® K-99687 Poplin® or Marabou® rectangular pull (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet frames and surrounds (sold separately)

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Poplin® Marabou®

Color Finish: Felt Grey

Color Finish Category: Greys

Depth: 18 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: [Freestanding, Undermount]

Material: Wood

Type: Vanity

Vanity Top Shape: Rectangle

Width: 36 in