Porto Fino™ 18-3/8 x 8-5/8 in. Single Bowl Drop-In Bar Sink No Hole in Black 'n Tan

Part #K6565-KA  |  Item #2997006  |  Manufacturer Part #6565-KA

$615.60 EACH
(Pricing is for Black 'n Tan)

Color/Finish: Black 'n Tan

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base cabinet width: 21"
  • Single round bowl
  • No faucet holes drilling
  • Crafted of durable Kohler® cast Iron, guaranteed not to chip, crack or burn
  • With a round shape and a flat bottom it will accommodate glassware standing upright
  • Brings the best of design to any room

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Porto Fino™

Color Finish: Black 'n Tan

Color Finish Category: Blacks

Depth: 8-5/8 in

Drain Location: Rear Center

Drain Opening: 3-5/8 in

GSA Approved: No

Height: 8-5/8 in

IAPMO Listed: No

Length: 18-3/8 in

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18-3/8 in x 18-3/8 in

Shape: Round

Sink Bowl Size: 15 in x 15 in x 8 in

Sink Installation Type: Dual Mount

Sink Material: Cast Iron

Width: 18-3/8 in