3-Hole Pedestal Rectangular Bathroom Sink with 4 in. Faucet Centerset and Center Drain in Mexican Sand
Portrait® 3-Hole Pedestal Rectangular Bathroom Sink with 4 in. Faucet Centerset and Center Drain in Mexican Sand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combines with Kohler® K-2223 pedestal to create Kohler® K-2221-4 Portrait® pedestal lavatory
- Combines with Kohler® K-2227 Portrait® shroud to create Kohler® K-2226-4 Portrait® wall-mount lavatory
- Charming and traditional styling integrates with the Portrait® collection
- Wall-mount or combine with a pedestal for pedestal installation
- Faucet drilling for 4" centers
- Please see Kohler® K-2221-4 or Kohler® K-2226-4 for full details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Portrait®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 12 in x 7-1/4 in
- Sink Depth:
- 11-3/4 in
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 19-3/8 in
- Vessel Only:
- Yes