DESCRIPTION

  • 60" x 32" x 20"
  • Three wall alcove installation
  • Designed for one-person bathing
  • Includes an integral apron and tile flange
  • Textured bottom surface
  • 220-240V hard-wire electrical service required

Kohler Portrait® Alcove Bathtub with Apron and Tile Flange and Left-Hand Drain in White

K1108-LA-0

Manufacturer Part #: 1108-LA-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Rectangle
CSA Certified
CSA B45.5
Capacity
60 gal
Collection
Portrait®
Drain Location
Left
Height
20 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Width
32 in

Print