60 x 32 in. 60 gal 3-Wall Alcove Bathtub with Right Hand Drain in Almond

You last purchased this on
 
KOHLER

Portrait® 60 x 32 in. 60 gal 3-Wall Alcove Bathtub with Right Hand Drain in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Portrait® 60 x 32 in. 60 gal 3-Wall Alcove Bathtub with Right Hand Drain in Almond

  • Fast #
  • Part #K1108-RA-47
  • Item #1855053
  • Manufacturer Part #1108-RA-47
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Armrest and lumber support
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
60 gal
Collection:
Portrait®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Right
GSA Approved:
No
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
UL Listed:
No
Width:
32 in