Portrait® 60 x 32 in. Whirlpool Drop-In Bathtub with Right Drain in Biscuit

Part #K1014-H2-96  |  Item #2115285  |  Manufacturer Part #1014-H2-96

Call for Pricing

Color/Finish: Biscuit

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Oval

CSA Certified: CSA B45.5

Capacity: 60 gal

Collection: Portrait®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Right

Height: 20 in

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 8

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: Yes

Volts: 240V