DESCRIPTION

  • Charming and traditional styling integrates with the Portrait® collection
  • Combines with Kohler® K-2223 pedestal to create Kohler® K-2221-1 Portrait® pedestal lavatory
  • Combines with Kohler® K-2227 Portrait® shroud to create Kohler® K-2226-1 Portrait® wall-mount lavatory
  • Please see Kohler® K-2221-1 or Kohler® K-2226-1 for full details

Kohler Portrait® Pedestal Bathroom Sink in White

K2222-1-0

Manufacturer Part #: 2222-1-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Collection
Portrait®
Depth
11-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
11-3/4 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Bowl Size
22 in x 12 in x 7-1/4 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
26 in - 30 in
Vessel Only - FEI
Yes
Width
19-3/8 in

Print