Bathroom Sink Pedestal in Ice Grey

You last purchased this on
 
KOHLER

Portrait® Bathroom Sink Pedestal in Ice Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Portrait® Bathroom Sink Pedestal in Ice Grey

  • Fast #
  • Part #K2223-95
  • Item #138215
  • Manufacturer Part #2223-95
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Portrait® collection
  • Charming and traditional styling integrates with the Portrait® suite
  • Combines with Kohler® K-2222 basins to create the Kohler® K-2221 Portrait® pedestal sink
  • Raised and beaded-rim design adds an extra touch
  • Material: Vitreous china
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Brand Model Compatibility:
K2222 Lavatory Sink Basin
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Portrait®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
GSA Approved:
No
Height:
26-1/8 in
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Type:
K2223-95
Vessel Only:
No