Lift Knob Flush Actuator in Polished Chrome
Portrait® Lift Knob Flush Actuator in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 PT: 350-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Knob handle lifts for flushing action
- For use with the Kohler® K-3826 Portrait® one-piece toilet
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3826 Portrait® One-Piece Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Portrait®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Actuator
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in