KOHLER

Portrait® Portrait Trip Lever in Vibrant Moderne Brushed Gold

Part #K9437-BGD  |  Manufacturer Part #9437-BGD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Kohler® K-3607 and K-3393 Toilets

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Portrait®

Handle Type: Trip Lever

IAPMO Listed: No

Length: 2-5/8 in

WaterSense Labeled: No

Width: 7/8 in