Trip Lever in Vibrant Polished Brass
Portrait® Trip Lever in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Kohler® finishes resist corrosion and tarnishing
- For Portrait® two-piece toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Portrait®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- WaterSense Labeled:
- No
- Width:
- 1-7/16 in