67 x 42 in. Total Massage Drop-In Bathtub with Center Drain in Biscuit

You last purchased this on
 
KOHLER

Portrait® 67 x 42 in. Total Massage Drop-In Bathtub with Center Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Portrait® 67 x 42 in. Total Massage Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #K1457-LV-96
  • Item #1854981
  • Manufacturer Part #1457-LV-96
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable-speed pump for adjusting massage intensity
  • Caressing bubbles and 8 effervescence ports deliver gentle
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Lighted keypad
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Built-in heater
  • Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
  • Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
  • Drilled for grab bar (required) - sold separately
  • Remote control
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CSA Certified:
CSA B45.5
Capacity:
90 gal
Collection:
Portrait®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Cord Length:
2 ft
Drain Location:
Center
Height:
22 in
Installation Type:
Built-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
6
Number of Occupants:
2
Overall Length:
67 in
Overall Width:
42 in
Size:
67 in x 42 in
UL Listed:
Yes
Volts:
220/240V