8-3/4 in. Pedestal Sink Base in Almond

You last purchased this on
 
KOHLER

Portrait® 8-3/4 in. Pedestal Sink Base in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Portrait® 8-3/4 in. Pedestal Sink Base in Almond

  • Fast #
  • Part #K2223-47
  • Item #138209
  • Manufacturer Part #2223-47
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Portrait® collection
  • Combines with Kohler® K-2222 basins to create the Kohler® K-2221 Portrait® pedestal sink
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2222 Vessel
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Portrait®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
GSA Approved:
No
Height:
24-7/8 in
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Pedestal
Sink Depth:
28 in
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No
WaterSense Labeled:
No
Width:
8-3/4 in