Premier Drain with Overflow Polished Brass

You last purchased this on
 
KOHLER

Premier Premier Drain with Overflow Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Premier Premier Drain with Overflow Polished Brass

  • Fast #
  • Part #K1035350-VF
  • Item #2375082
  • Manufacturer Part #1035350-VF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Finish Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler genuine part
  • Premier bathroom sink drain with overflow
  • With overflow
  • Polished brass finish
  • Made with premium materials for enhanced durability
  • Engineered to promote product longevity
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Premier
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Finish
Grid Drain Material:
Metal
Origin:
Domestic
Overflow Included:
Yes
Product Type:
Drain with Overflow
Tailpiece Style:
Straight