Pop-Up Lavatory Drain (Less Overflow) in Vibrant Polished Nickel
Premier Pop-Up Lavatory Drain (Less Overflow) in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Brass
- Material: Solid brass
- Clean Coat™ glass treatment repels water for improved ease of cleaning
- Adjustable trip lever controls pop-up drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- Premier
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Tailpiece Length:
- 2-1/8 in