2-1/8 x 4 in. Bathroom Sink Drain in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Premier 2-1/8 x 4 in. Bathroom Sink Drain in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Premier 2-1/8 x 4 in. Bathroom Sink Drain in Vibrant Polished Brass

  • Fast #
  • Part #K7114-A-PB
  • Item #2481213
  • Manufacturer Part #7114-A-PB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Brass tailpiece
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Collection:
Premier
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
GSA Approved:
No
Gauge (metal):
17 ga
Grid Drain Material:
Brass
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
Yes
Product Type:
Bathroom Sink Drain
Strainer Diameter:
2-1/8 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight