DESCRIPTION
- Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 degrees Fahrenheit
- Handle Type: Cross
- High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
- KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
- Purist
- Required accessories: Rough-in valve: K304-K (-KS)
- Solid brass construction for exceptional durability and reliability
- Trim only, requires valve to complete installation
Kohler Purist® Pressure Balancing Valve Trim with Single Cross Handle
KT14423-3
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- ASSE Standards
- ASSE 1016
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Collection
- Purist®
- Color Finish
- Vibrant® Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 6-1/2 in
- Flow Rate
- 2.5 gpm
- Handle Type
- Cross
- Height
- 6-1/2 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 5-7/8 in
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Trim Only
- Yes
- Valve Size
- 1/2 in
- Valve Type
- Tub & Shower Pressure Balancing Valves
- WaterSense Labeled
- No
- Width
- 6-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday