DESCRIPTION

  • Coordinates with other products in the Margaux® collection
  • Includes diverter button
  • Single cross handle provides on/off activation and temperature setting with a single operation
  • Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Wall-mount installation

Kohler Margaux® Pressure Balancing Valve Trim with Push-Button Diverter and Single Cross Handle

KT98759-3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Height
7-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-7/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/2 in

Starting at
$245.21
EACH
  • QUANTITY