DESCRIPTION

  • Coordinates with the Honesty™ collection
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Includes diverter button
  • Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Premium construction ensures durability and reliability
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3°F
  • Single lever handle allows for simultaneous on/off activation and temperature setting
  • Trim only; requires K-11748-K or K-11748-KS Rite-Temp® pressure balancing valve with push-button diverter (sold separately)

Kohler Honesty™ Pressure Balance Valve Trim with Push-Button Diverter and Single Lever Handle

KT99762-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Honesty™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/2 in

Starting at
$141.79
EACH
  • QUANTITY

DOCUMENTS