DESCRIPTION

  • Completes Pinstripe design solution with KOHLER fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Rite Temp® pressure balancing technology maintains water temperature within +/ 3° F

Kohler Pinstripe® Pressure Balancing Valve Trim with Single Lever Handle

KT13135-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Pinstripe®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
6-15/16 in
Installation Type
Wall Mount
Length
5-7/8 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-11/16 in

Starting at
Call for Pricing
  • QUANTITY