DESCRIPTION

  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Premium material construction for durability and reliability
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit

Kohler Stance® Pressure Balancing Valve Trim with Single Lever Handle

KT14779-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Stance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-7/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-5/16 in

Starting at
$291.98
EACH
  • QUANTITY