DESCRIPTION

  • Brass construction
  • Flow rate: 5.0 gpm
  • High-temperature safety stop ensures water temperature stays below 120° F
  • Integral diverter mechanism provides seamless switching from a handshower/showerhead application or a showerhead/tub spout
  • Provides anti-scald protection and temperature regulation
  • Rite-Temp®
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • Universal NPT and direct sweat connections
  • With stops

Kohler Pressure Balance Valve with Diverter Rite-Temp with Stops

K11748-KS-NA

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
End Connection 1
CC
Flow Rate
5 gpm
Height
5-13/16 in
Length
2-3/4 in
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$170.63
EACH
  • QUANTITY