DESCRIPTION

  • Back-to-back installation is ideal for unique or high-volume jobs
  • Flow rate: 5 gpm
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • Integral diverter mechanism provides seamless switching from a handshower/showerhead application or a showerhead/tub spout application
  • Mounting tabs located on rough-in for secure installation option
  • Provides anti-scald protection and temperature regulation
  • Requires valve trim (sold separately)
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Universal NPT and direct sweat connections need no additional parts for installation

Kohler Pressure Balancing Valve (Less Stops)

K11748-K-NA

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
End Connection 1
NPT, Sweat
End Connections
NPT;Sweat
Flow Rate
5 gpm
Height
5-13/16 in
IAPMO Listed
No
Length
2-3/4 in
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$155.91
EACH
  • QUANTITY